Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FE208 HOUSING
SNR FE208 HOUSING
Flange bearing housing SNR
References
snr:
FE.208
rubix:
205A3680
ean:
3413529568826
Technical specifications
Inner diameter
40
mm
Width
56.7
mm
See all Specifications
Product details
Technical specifications
Product details : SNR FE208 HOUSING
Technical specifications
Attributes
Inner diameter
40
mm
Width
56.7
mm
Series
FE200
Number of holes
4
Outer diameter
58
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.13
excl. VAT
/
Each
£
10.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR FLE206N HOUSING
SNR 722508DB PLUMMER BLOCK
NTN M-AELF207D1 BEARING UNIT
SNR ESPFL207 BEARING UNIT
FAG F513-WA-L FLANGED HOUSING
NTN AELPF201W3 BEARING UNIT
FAG FLANGED HOUSING F516-B-L
SNR HOUSING PFL206
SNR 722516A PLUMMER BLOCK
SNR PF205 HOUSING
SNR F209 HOUSING
SNR F205 HOUSING
SNR FLE205 HOUSING
SKF FLANGED HOUSING FNL 522 B
SNR USPFL206 BEARING UNIT