Plummer block housing SNR
Inner diameter | 65 mm |
---|---|
Shaft Height | 76.2 mm |
Logistics dimensions (L x W x H) | 280x156x80 mm |
---|---|
Logistic Weight | 5996 g |
Inner diameter | 65 mm |
Shaft Height | 76.2 mm |
Fixation centre-to-centre distance | 203 mm |
Series | UCP200 |
Number of holes | 2 |
Outer diameter | 120 mm |
Width | 65.1 mm |
Usually arrives within 14 working days