Plummer block housing SNR
Inner diameter | 40 mm |
---|---|
Shaft Height | 60 mm |
Logistics dimensions (L x W x H) | 218x350x155 mm |
---|---|
Logistic Weight | 12,39 g |
Inner diameter | 40 mm |
Shaft Height | 60 mm |
Fixation centre-to-centre distance | 225 mm |
Series | ZLG300 |
Number of holes | 4 |
Outer diameter | 90 mm |
Width | 121 mm |
Usually arrives within 14 working days