Plummer block housing SNR
Inner diameter | 55 mm |
---|---|
Shaft Height | 61.3 mm |
Logistics dimensions (L x W x H) | 238x133x69 mm |
---|---|
Logistic Weight | 3823 g |
Inner diameter | 55 mm |
Shaft Height | 61.3 mm |
Fixation centre-to-centre distance | 170.5 mm |
Series | UCPLE200 |
Number of holes | 2 |
Outer diameter | 100 mm |
Width | 55.6 mm |
Usually arrives within 14 working days