Plummer block housing SNR
Inner diameter | 25 mm |
---|---|
Shaft Height | 42.9 mm |
Logistic Weight | 1 g |
---|---|
Inner diameter | 25 mm |
Shaft Height | 42.9 mm |
Material | Cast |
Fixation centre-to-centre distance | 121 mm |
Height | 83 mm |
Length | 165 mm |
Series | UKP200 |
Number of holes | 2 |
Outer diameter | 62 mm |
Width | 25 mm |
Usually arrives within 14 working days