Angular contact ball bearing SKF 7326 BCBM, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 58 mm
Angular Contact Ball Bearing
See technical informationReferences
SKF:7326 BCBM
Rubix:100A1495
Manufacturer :46166
EAN:7316576651076

Product details : SKF 40DEG SRAC BEARING 7326 BCBM
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- High-speed capability
- Accommodate relatively high radial loads and large unilateral axial loads
- Accommodate relatively high radial loads and large unilateral axial loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x280x280 mm |
|---|---|
| Logistic Weight | 17050 g |
| Inner diameter | 130 mm |
| Outer diameter | 280 mm |
| Width | 58 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73b |
| Material | bearing steel |
| Cage | brass |
| Reference speed | 2800 rpm |
| Limit speed | 3400 rpm |
| Basic static load, radial - C0r | 305000 N |
| Basic dynamic load, radial - Cr | 276000 N |
Show UNSPSC/ECL@SS
£ 1,866.86 excl. VAT
/ Each
£ 2,240.23 incl. VAT
- Delivery usually within ( 3 ) days
