Angular contact ball bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 47 mm |
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 47 mm |
Series | 73..-B-XL-MP |
Reference speed | 3550 rpm |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 197000 N |
Basic dynamic load, radial - Cr | 214000 N |
Usually arrives within 14 working days