Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
SNR 32017A TAPERED ROLLER BEARING
Tapered roller bearing SNR 32017 A, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 29 mm
Tapered roller bearing SNR
References
snr:
32017 A
rubix:
394A7212
ean:
3413520095260
Technical specifications
Inner diameter
85
mm
Outer diameter
130
mm
Width
29
mm
Product details
Technical specifications
Product details : SNR 32017A TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
85
mm
Outer diameter
130
mm
Width
29
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.78
excl. VAT
/
Each
£
47.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken M 244249-902B2
Tapered roller bearing Timken HH 221447-90060
Tapered roller bearing NTN 4T-LM814849/LM814810, Outer diameter: 117.475 mm | Inner diameter: 77.788 mm | Width: 25.4 mm
Tapered roller bearing Timken HM88612
Tapered roller bearing FAG 33111, Outer diameter: 95 mm | Inner diameter: 55 mm | Width: 23 mm
Tapered roller bearing Timken 81600/81962X
Tapered roller bearing Timken 36620DC
Tapered roller bearing Timken 3877/3820, Outer diameter: 85.725 mm | Inner diameter: 41.275 mm | Width: 30.163 mm
Tapered roller bearing Timken JM207010, Outer diameter: 95 mm | Width: 23.5 mm
Tapered roller bearing Timken LM 48548-90038
Tapered roller bearing Timken 1988/1931
Tapered roller bearing Timken 14125A-90082, Outer diameter: 69.012 mm | Inner diameter: 31.75 mm | Width: 45.974 mm
Tapered roller bearing Timken 432D, Outer diameter: 95.25 mm
Tapered roller bearing Timken 67885DW
Tapered roller bearing Timken HM903249/HM903210, Outer diameter: 95 mm | Width: 30.96 mm