Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN HH221447-90060 TAPERED ROLLER BEARING DOUBLE CUP
Tapered roller bearing Timken HH 221447-90060
Tapered roller bearing Timken
References
timken:
HH 221447-90060
rubix:
397A8849
ean:
0053893515762
Product details
Technical specifications
Product details : TIMKEN HH221447-90060 TAPERED ROLLER BEARING DOUBLE CUP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,986.68
excl. VAT
/
Each
£
3,584.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-66520, Outer diameter: 122.238 mm | Inner diameter: 115.638 mm | Width: 23.812 mm
Tapered roller bearing Timken 444/432
Tapered roller bearing NTN 30236U, Outer diameter: 320 mm | Inner diameter: 180 mm | Width: 57 mm
Tapered roller bearing NTN 4T-HM212011, Outer diameter: 122.238 mm | Inner diameter: 115.64 mm | Width: 29.718 mm
Tapered roller bearing Timken 29585-90076, Outer diameter: 112.776 mm | Inner diameter: 63.5 mm | Width: 55.626 mm
Tapered roller bearing Timken 33110M-90KM1, Outer diameter: 85 mm | Inner diameter: 50 mm | Width: 26 mm
Tapered roller bearing Timken 3980/3920, Outer diameter: 112.713 mm | Inner diameter: 60.325 mm | Width: 30.163 mm
Tapered roller bearing NTN 4T-495/493, Outer diameter: 136.525 mm | Inner diameter: 82.55 mm | Width: 30.162 mm
Tapered roller bearing Timken 355X/352, Outer diameter: 90.119 mm | Inner diameter: 44.45 mm | Width: 23 mm
Tapered roller bearing NTN 4T-45280, Outer diameter: 80 mm | Inner diameter: 44.45 mm | Width: 30.958 mm
Tapered roller bearing Timken 36620-30000, Outer diameter: 193.802 mm | Inner diameter: 174.244 mm | Width: 23.114 mm
Tapered roller bearing Timken 385A-90028, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 49.276 mm
Tapered roller bearing NTN 4T-HM804810, Outer diameter: 95.25 mm | Inner diameter: 101.6 mm | Width: 23.02 mm
Tapered roller bearing NTN 4T-759/752, Outer diameter: 161.925 mm | Inner diameter: 88.9 mm | Width: 47.625 mm
Tapered roller bearing NSK 32236J, Outer diameter: 320 mm | Inner diameter: 180 mm | Width: 91 mm