Tapered roller bearing Timken 36620DC


Tapered Roller Double Cup Component

References
timken:36620DC
rubix:397A7680
ean:0053893271781
brand logo
brand logo

Product details : TIMKEN 36620DC-20024 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)54,102x193,802x193,802 mm
Logistic Weight1814 g
Packaged dimensions (D x W x H)58,7756x219,1512x219,1512 mm
Show UNSPSC/ECL@SS
£ 3,088.05 excl. VAT
/ Each
£ 3,705.66 incl. VAT
  • Usually arrives within 14 working days