Tapered roller bearing Timken 432D, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 50.8 mm
Tapered Roller Double Cup Component
See technical informationReferences
Timken:432D
Rubix:397A7689
Manufacturer :100038500
EAN:0053893031866







Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 95.25 mm |
| Width | 50.8 mm |
Product details : TIMKEN 432D-20081 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50,8x95,25x95,25 mm |
|---|---|
| Logistic Weight | 786 g |
| Packaged dimensions (D x W x H) | 117,602x117,602x58,674 mm |
| Package weight | 786,1 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 95.25 mm |
| Width | 50.8 mm |
| Bearing Clearance | cn |
| Weight | 2.009 kg |
| Series | 435 |
| Material | steel |
| Cage | steel |
| Total bearing width | 61.915 mm |
| Basic dynamic load, radial - Cr | 221000 N |
Show UNSPSC/ECL@SS
£ 146.87 excl. VAT
/ Each
£ 176.24 incl. VAT
- Delivery usually within ( 7 ) days