Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
RHP BEARING INSERT 1085-3.1/4G
Insert bearing with set screw RHP 1085-3.1/4G, Outer diameter: 150 mm | Inner diameter: 82.55 mm
Insert bearing with set screw RHP
References
rhp:
1085-3.1/4G
rubix:
158A7211
manufacturer :
1085-3.1/4G RRS AR3P5
ean:
00747023041138
Technical specifications
Inner diameter
82.55
mm
Outer diameter
150
mm
See all Specifications
Product details
Technical specifications
Product details : RHP BEARING INSERT 1085-3.1/4G
Technical specifications
Attributes
Logistic Weight
3740
g
Inner diameter
82.55
mm
Outer diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
183.79
excl. VAT
/
Each
£
220.55
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SKF YAR 213-211-2F, Outer diameter: 120 mm | Inner diameter: 682625 mm | Width: 68.3 mm
Insert bearing with set screw Timken UC308, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 52 mm
Insert bearing with set screw SNR UC315-47G2, Outer diameter: 160 mm | Inner diameter: 74.613 mm | Width: 82 mm
Insert bearing with set screw SNR UC208-25G2L3, Outer diameter: 80 mm | Inner diameter: 39.688 mm | Width: 49.2 mm
Insert bearing with set screw SNR US208G2, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 34 mm
Insert bearing with set screw SNR UC205-15G2T20, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 34 mm
Insert bearing with set screw RHP 1055-2.3/16GHLT, Outer diameter: 100 mm | Inner diameter: 55.563 mm
Insert bearing with set screw FAG UC212, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 27 mm
Insert bearing with set screw RHP 1017-16GHLT, Outer diameter: 40 mm | Inner diameter: 16 mm
Insert bearing with set screw SKF YAR 209-2RF/W64, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm
Insert bearing with set screw SNR UC.205.G2.T04, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34 mm
Insert bearing with set screw RHP 1035-35DECG, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Insert bearing with set screw SNR EX211AGR, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 71.3 mm
Insert bearing with set screw SNR UC206-18G2, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 38.1 mm
Insert bearing with set screw PTN UC202, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 16 mm