Insert bearing with set screw SNR US208G2, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 34 mm
SNR - insert - US208G2
See technical informationReferences
SNR:US208G2
Rubix:206A2535
EAN:3413529503551




Product details : SNR US208G2 INSERT BEARING
Spherical outer race, attachment by threaded pins, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x35 mm |
|---|---|
| Logistic Weight | 502 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 34 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | us200 |
| Cage | steel |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
Show UNSPSC/ECL@SS
£ 13.35 excl. VAT
/ Each
£ 16.02 incl. VAT
- Delivery usually within ( 3 ) days
