Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR EX211AGR AGRICULTURAL BEARING
Insert bearing with set screw SNR EX211AGR, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 71.3 mm
Insert bearing with set screw SNR
References
snr:
EX211AGR
rubix:
394A6419
ean:
3413521511059
Technical specifications
Inner diameter
55
mm
Outer diameter
100
mm
Width
71.3
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX211AGR AGRICULTURAL BEARING
Technical specifications
Attributes
Inner diameter
55
mm
Outer diameter
100
mm
Width
71.3
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.88
excl. VAT
/
Each
£
70.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw NTN ASS202N, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 22 mm
Insert bearing with set screw Timken UC206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 19 mm
Insert bearing with set screw RHP 1090-90GHLT, Outer diameter: 160 mm | Inner diameter: 90 mm
Insert bearing with set screw RHP J1035-1.1/4GCR, Outer diameter: 72 mm | Width: 20 mm
Insert bearing with set screw SKF YAR 208-2RF/HVW64, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw SNR CUC.205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34 mm
Insert bearing with set screw SNR UC202-10G2L3, Outer diameter: 47 mm | Inner diameter: 15.875 mm | Width: 31 mm
Insert bearing with set screw NTN UC206-103D1, Outer diameter: 62 mm | Inner diameter: 30.162 mm | Width: 38.1 mm
Insert bearing with set screw INA GAY17-XL-NPP-B, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 22 mm
Insert bearing with set screw SNR CUC20927, Outer diameter: 85 mm | Inner diameter: 42.863 mm | Width: 49.2 mm
Insert bearing with set screw SNR UC321G2, Outer diameter: 225 mm | Inner diameter: 105 mm | Width: 112 mm
Insert bearing with set screw NTN UCS210LD1NR, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Insert bearing with set screw SKF YAR 210-2RF/HV, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 22 mm
Insert bearing with set screw SNR CUS20412, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 25 mm
Insert bearing with set screw RHP T1060-60G, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 25 mm