Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
RHP BEARING INSERT 1085-80
Insert bearing with set screw RHP 1085-80G, Outer diameter: 150 mm | Inner diameter: 80 mm
Insert bearing with set screw RHP
References
rhp:
1085-80G
rubix:
158A3723
manufacturer :
1085-80G RRS AR3P5
ean:
00747023041183
Technical specifications
Inner diameter
80
mm
Outer diameter
150
mm
See all Specifications
Product details
Technical specifications
Product details : RHP BEARING INSERT 1085-80
Technical specifications
Attributes
Logistic Weight
3740
g
Inner diameter
80
mm
Outer diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
168.43
excl. VAT
/
Each
£
202.12
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1025-1GHLT, Outer diameter: 52 mm | Inner diameter: 25.4 mm
Insert bearing with set screw SNR UC213G2, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 65.1 mm
Insert bearing with set screw RHP 1055-50GHLT, Outer diameter: 100 mm | Inner diameter: 50 mm
Insert bearing with set screw SNR UC208-24G2T20, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 49.2 mm
Insert bearing with set screw SNR US203G2T20, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 22 mm
Insert bearing with set screw NTN M-AS202, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 22 mm
Insert bearing with set screw SNR UC207-23G2T20, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 42.9 mm
Insert bearing with set screw SNR UC215-47G2, Outer diameter: 130 mm | Inner diameter: 74.613 mm | Width: 77.8 mm
Insert bearing with set screw SNR UC201G2L3, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 31 mm
Insert bearing with set screw SKF YAR 215-2F, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 73.1 mm
Insert bearing with set screw SNR US.211.G2, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 45.3 mm
Insert bearing with set screw RHP 1045-1.11/16G, Outer diameter: 85 mm | Inner diameter: 42.863 mm
Insert bearing with set screw SNR UC.209-27.G2, Outer diameter: 85 mm | Inner diameter: 42.863 mm | Width: 49.2 mm
Insert bearing with set screw NTN UC324D1, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 126 mm
Insert bearing with set screw SNR UC216G2T20, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 82.6 mm