Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR US203G2T20 INSERT BEARING
Insert bearing with set screw SNR US203G2T20, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 22 mm
Insert bearing with set screw SNR
References
snr:
US203G2T20
rubix:
206A2512
ean:
3413529582563
Technical specifications
Inner diameter
17
mm
Outer diameter
40
mm
Width
22
mm
See all Specifications
Product details
Technical specifications
Product details : SNR US203G2T20 INSERT BEARING
Technical specifications
Attributes
Inner diameter
17
mm
Outer diameter
40
mm
Width
22
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.23
excl. VAT
/
Each
£
13.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw INA GYE65-214-XL-KRR-B, Outer diameter: 125 mm | Inner diameter: 65 mm | Width: 74.6 mm
Insert bearing with set screw RHP 1040-1.3/8G, Outer diameter: 80 mm | Inner diameter: 34.925 mm
Insert bearing with set screw INA GAY12-XL-NPP-B, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 22 mm
Insert bearing with set screw RHP 1035-1.3/8GHLT, Outer diameter: 72 mm | Inner diameter: 34.925 mm
Insert bearing with set screw SNR UC205-15G2, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 34 mm
Insert bearing with set screw SNR UC.318.G2, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 96 mm
Insert bearing with set screw SNR UC207-22G2, Outer diameter: 72 mm | Inner diameter: 34.925 mm | Width: 42.9 mm
Insert bearing with set screw SNR UC213-40G2T20, Outer diameter: 120 mm | Inner diameter: 63.5 mm | Width: 65.1 mm
Insert bearing with set screw RHP 1025-25GHLT, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw SNR UC313-40G2, Outer diameter: 140 mm | Inner diameter: 63.5 mm | Width: 75 mm
Insert bearing with set screw NTN M-UC210D1, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Insert bearing with set screw NTN UC211-203D1, Outer diameter: 100 mm | Inner diameter: 55.562 mm | Width: 55.6 mm
Insert bearing with set screw RHP 1225-1EC, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw NTN M-UC202D1, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 31 mm
Insert bearing with set screw RHP 1025-25G, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm