NTN - Insert Bearing - UC324D1
Inner diameter | 120 mm |
---|---|
Outer diameter | 260 mm |
Width | 126 mm |
Logistics dimensions (L x W x H) | 320x260x170 mm |
---|---|
Logistic Weight | 19790 g |
Inner diameter | 120 mm |
Outer diameter | 260 mm |
Width | 126 mm |
Bearing Clearance | cn |
Series | uc300 |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days