Insert bearing with set screw RHP 1060-2.1/2LCG, Outer diameter: 110 mm | Inner diameter: 63.5 mm | Width: 60.32 mm
Self-aligning bearing European standard 1000 G and 1000 DECG series
See technical informationReferences
RHP:1060-2.1/2LCG
Rubix:158A7215
Manufacturer :1060-2.1/2LCG R
EAN:00747023040414


Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 60.32 mm |
Product details : RHP BEARING INSERT 1060-2.1/2LCG
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 1470 g |
|---|---|
| Inner diameter | 63.5 mm |
| Outer diameter | 110 mm |
| Width | 60.32 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1000g (self-lube®) |
| Material | bearing steel (hardened steel) |
| Cage | steel |
| Limit speed | 2800 rpm |
| Total bearing width | 65.1 mm |
| Basic static load, radial - C0r | 33000 N |
| Basic dynamic load, radial - Cr | 48000 N |
| Weight | 1.47 kg |
Show UNSPSC/ECL@SS
£ 97.73 excl. VAT
/ Each
£ 117.28 incl. VAT
- Usually arrives within 14 working days