Insert Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 51.2 mm |
Logistic Weight | 734 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 51.2 mm |
Series | YAR |
Cage | Other |
Limit speed | 2200 rpm |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 29600 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days