Angular contact ball bearing RHP 3311NRJ, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 49.2 mm
Angular contact ball bearing RHP
See technical informationReferences
RHP:3311NRJ
Rubix:459A6340
Manufacturer :3311NRJ R
EAN:00029176676475

Product details : RHP 3311NRJ BEARING ANGULAR CONTACT BALL DOUBLE ROW
Technical specifications
Attributes
| Logistic Weight | 2260 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 110.02 excl. VAT
/ Each
£ 132.02 incl. VAT
- Usually arrives within 14 working days
