Angular contact ball bearing SNR 5310EEG15, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 44.4 mm
SNR Double-row self-aligning ball bearing
See technical informationReferences
SNR:5310EEG15
Rubix:204A8744
EAN:3413520106003



Product details : SNR 5310EEG15 ANGULAR CONTACT BALL BEARING
Double-row self-aligning ball bearing, polyamide cage, friction seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 113x113x47 mm |
|---|---|
| Logistic Weight | 1760 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 44.4 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 5300 |
| Cage | polyamide |
| Limit speed | 4200 rpm |
| Basic static load, radial - C0r | 61600 N |
| Basic dynamic load, radial - Cr | 78400 N |
Show UNSPSC/ECL@SS
£ 92.44 excl. VAT
/ Each
£ 110.93 incl. VAT
- Delivery usually within ( 3 ) days
