Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
RHP 6314TBR12P4 PRECISION BEARING
Precision / Spindle bearing RHP 6314TBR12P4, Inner diameter: 70 mm | Outer diameter: 150 mm | Width: 35 mm
Precision / Spindle bearing RHP
References
rhp:
6314TBR12P4
rubix:
210A9801
manufacturer :
6314TBR12P4 RR 5
ean:
00747023060818
Technical specifications
Inner diameter
70
mm
Outer diameter
150
mm
Width
35
mm
See all Specifications
Product details
Technical specifications
Product details : RHP 6314TBR12P4 PRECISION BEARING
Technical specifications
Attributes
Logistic Weight
2673
g
Inner diameter
70
mm
Outer diameter
150
mm
Width
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
413.66
excl. VAT
/
Each
£
496.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing SNR 7209.C.G1DUJ74, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 19 mm
Precision / Spindle bearing Timken 2MM9307WICRDUL, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
Precision / Spindle bearing NSK 7212CTRDULP3, Inner diameter: 60 mm | Outer diameter: 110 mm | Width: 22 mm
Precision / Spindle bearing FAG B71911-E-T-P4S-UM, Inner diameter: 55 mm | Outer diameter: 80 mm | Width: 13 mm
Precision / Spindle bearing FAG B7204-E-2RSD-T-P4S-UL, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 14 mm
Precision / Spindle bearing SNR MLE71901HVDUJ74S, Inner diameter: 12 mm | Outer diameter: 24 mm | Width: 6 mm
Precision / Spindle bearing FAG B71918-E-T-P4S-UM, Inner diameter: 90 mm | Outer diameter: 125 mm | Width: 18 mm
Precision / Spindle bearing SNR MLCH7001CVDUJ74S, Inner diameter: 12 mm | Outer diameter: 28 mm | Width: 8 mm
Precision / Spindle bearing FAG B7004-E-T-P4S-UM, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
Precision / Spindle bearing SNR MLECH7013HVDUJ74S, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm
Precision / Spindle bearing SKF 7214 CDGA/P4A, Inner diameter: 70 mm | Outer diameter: 125 mm | Width: 24 mm
Precision / Spindle bearing SNR MLECH71904CVDUJ74S, Inner diameter: 20 mm | Outer diameter: 37 mm | Width: 9 mm
Precision / Spindle bearing SKF 7002 CD/P4ADGA, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 9 mm
Precision / Spindle bearing SNR ML71908CVDUJ84S, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
Precision / Spindle bearing RHP 7306ETDULP4, Inner diameter: 30 mm | Outer diameter: 72 mm | Width: 19 mm