Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Β Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
STAHLWILLE 3060012 XZN SPLINE SOCKET M12 X 1/2 DRIVE
STAHLWILLE 3060012 XZN SPLINE SOCKET M12 X 1/2 DRIVE
Screwdriver bit socket Stahlwille
References
stahlwille:
03060012
rubix:
80059616
ean:
4018754006441
Technical specifications
Length
60Β
mm
Imprint size
M12
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 3060012 XZN SPLINE SOCKET M12 X 1/2 DRIVE
Technical specifications
Attributes
Length
60Β
mm
Imprint size
M12
Model
54X
Imprint
XZN
Show UNSPSC/ECL@SS
Add to my wishlist
Donβt forget to login in order to benefit from your prices
Β£
16.84
excl. VAT
/
Each
Β£
20.21
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE PHILLIPS 1
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 7MM
BRITOOL EXPERT 1/2 INCH BIT SOCKET HEX 14MM
STAHLWILLE 02100020 3/8 INCH DRIVE X T20 INT.TORX SCREWDRIVER SOCKET
GEDORE M12X100MM1/2DRDPBITS INX19L-12-100
STAHLWILLE 3/8 INCH DRIVE X 5/16 IN HEX SOCKET
GEDORE IN32-14 IN32 SCREWDRIVER BIT SOCKET 3/4 INCH SQUARE DRIVE 14MM
STAHLWILLE 01050004 1/4 INCH DRIVE X 4MM INHEX SOCKETS
STAHLWILLIE SOCKET 03161110 M10 X 100
STAHLWILLE 03450028 1/2 INCH DRIVE X 7/16 INHEX SOCKET
GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 3MM
EXPERT E031970 1/2IN DRIVE M10 BIT SOCKET
BRITOOL EXPERT 4 PC 3/8 INCH TRX BIT SOCKET SET
ROEBUCK 01438 NUT SETTERS MAGNETIC 13 X 45MM
GEDORE 5MMBALLEND1/4DRSKT IN 20 K 5