• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Hand tools(25,127)
  • Portable power tools(1,600)
  • Pneumatic tools(195)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,226)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,639)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,702)
  • Extractors(429)
  • Storage(1,853)
  • Hammers, impact tools(1,201)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Clamping tools
  5. Pawls, sockets
  6. Screwdriver bit socket
  7. ROEBUCK 01438 NUT SETTERS MAGNETIC 13 X 45MM

ROEBUCK 01438 NUT SETTERS MAGNETIC 13 X 45MM

¼" Magnetic metric, short style nutsetters

See technical information

References

Roebuck:01438
Rubix:1343731
Manufacturer :1343731
brand logo
brand logo

Product details : ROEBUCK 01438 NUT SETTERS MAGNETIC 13 X 45MM


Roebuck nut setters with strong magnet.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 6.70 excl. VAT
/ Each
£ 8.04 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

GEDORE RED T201/4 SQUARE DRIVE TX BIT SOCKET FOR RECESSED SCREW HEADSSTAHLWILLE 01280012 41.K 1.2 X 8 1/4DR SCREWDRIVER SOCKET SHORTGEDORE RED R42451106 T10 1/4 SQUARE DRIVE TX BIT SOCKETFACOM STM.8 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 8MMGEDORE IN30-10 IN30 SCREWDRIVER BIT SOCKET HEX 3/8 INCH DRIVE 10MMBAHCO SB7409BH-6 SOCKET DRIVER L. 3/8 BALL HEXGEDORE T90 3/4DRINTXSOCKT ITX 32 T90GEDORE IN 19 S/DRIVER BIT SKT 1/2SQ DRV IN-HEX 14MM X 140MM LONGFACOM NSX.55B FACOM TORK BIT NSX.55BFACOM SXM.55 SXM TORX BIT SOCKET 1/2 INCH DRIVE T55GEDORE RED R62451919 T45 1/2 DRIVE LONG SOCKET FOR RECESSED TX SCREWSSTAHLWILLE 02100010 3/8 INCH DRIVE X T10 INT.TORX SCREWDRIVER SOCKETGEDORE RED T271/4 SQUARE DRIVE TX BIT SOCKET FOR RECESSED SCREW HEADSEXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T20STAHLWILLE 3060012 XZN SPLINE SOCKET M12 X 1/2 DRIVE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap