Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
STAHLWILLE 01050004 1/4 INCH DRIVE X 4MM INHEX SOCKETS
STAHLWILLE 01050004 1/4 INCH DRIVE X 4MM INHEX SOCKETS
44 Series INHEX Sockets
References
stahlwille:
01050004
rubix:
2018404
ean:
4018754000487
Technical specifications
Square drive adapter
1/4
''
Length
55
mm
Imprint size
4 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 01050004 1/4 INCH DRIVE X 4MM INHEX SOCKETS
45 4mm Socket, INHEX
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
55
mm
Imprint size
4 mm
Model
44
Imprint
Hex / Allen
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.61
excl. VAT
/
Each
£
13.93
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T60 1/2 INCH
STAHLWILLE 44 A 1/16 1/4 INCH DRIVE X INHEX SOCKET
STAHLWILLE M10 MULTI-SPLINE 1/2 INCH DRIVE SOCKET 54X 03060010
GEDORE INX 19 6 INX19/6 1/2 SQ/DR SPLINE SOCKET
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE POZIDRIV 3
STAHLWILLE 02060005 3/8 INCH DRIVE X M5 INHEX SOCKET TRI-SQUARE
GEDORE BALLEND HEX BIT 3/8 IN 30 LK 8
GEDORE SOCKET DRIVE IKS 30 2
GEDORE 5MMBALLEND1/4DRSKT IN 20 K 5
STAHLWILLE 1/2 INCH DRIVE X 6MM INHEX SOCKET
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T50
1/2 SQ DRIVE - 7/32 ALLEN KEY SOCKET
STAHLWILLE 01351030 1/4 INCH DRIVE X T30 TORX SOCKET TAMPER
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T25 1/4 INCH
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T20