GEDORE M12X100MM1/2DRDPBITS INX19L-12-100
Socket wrench-screwdriver long XZN - INX 19 L
See technical informationReferences
Gedore:INX 19 L 12-100
Rubix:114A6756
Manufacturer :6159860
EAN:4010886615980

Product details : GEDORE M12X100MM1/2DRDPBITS INX19L-12-100
Screwdriver bit socket 1/2", long XZN M12 Acc. to DIN 2324 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated Tip as per DIN 2325 * not standardised
Technical specifications
Attributes
| Logistic Weight | 149 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Length | 100 mm |
| Imprint | xzn |
| Imprint size | m12 |
| Model | inx 19 l 12-100 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 26.95 excl. VAT
/ Each
£ 32.34 incl. VAT
- Delivery usually within ( 8 ) days
