Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
EXPERT E031970 1/2IN DRIVE M10 BIT SOCKET
EXPERT E031970 1/2IN DRIVE M10 BIT SOCKET
Screwdriver bit socket Expert
References
expert:
E031970
rubix:
80988129
ean:
3258950319704
Technical specifications
Square drive adapter
1/2
''
Length
55
mm
Imprint size
M10
See all Specifications
Product details
Technical specifications
Product details : EXPERT E031970 1/2IN DRIVE M10 BIT SOCKET
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
55
mm
Imprint size
M10
Imprint
XZN
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.07
excl. VAT
/
Each
£
6.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM SOCKET SV.8LB
STAHLWILLE 01450014 1/4 INCH DRIVE X 7/32 INHEX SOCKET
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 8MM
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E20
FACOM SOCKET SV.14LB
GEDORE IN30 - 5/32AF X 3/8 DRIVE HEX SKT
FACOM SXM60 SXM TORX BIT SOCKET 1/2 INCH DRIVE T60
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE POZIDRIV 2
GEDORE IN19 5/16 HEX BIT
GEDORE IN30-4 IN30 SCREWDRIVER BIT SOCKET HEX 3/8 INCH DRIVE 4MM
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 4MM
FACOM SOCKET D.34B12L
STAHLWILLE 44 A 7/64 1/4 INCH DRIVE X INHEX SOCKET
STAHLWILLE 05100080 3/4 INCH DRIVE X T80 INT.TORX SOCKET
"STAHLWILLE 03261410 M10 1/2"" DRIVE SOCKET"