Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 1/2 INCH BIT SOCKET HEX 14MM
BRITOOL EXPERT 1/2 INCH BIT SOCKET HEX 14MM
Screwdriver bit socket Expert
References
expert:
E031909
rubix:
2517448
ean:
3258950319094
Technical specifications
Square drive adapter
1/2
''
Length
55
mm
Imprint size
14 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH BIT SOCKET HEX 14MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
55
mm
Imprint size
14 mm
Imprint
Hex / Allen
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.51
excl. VAT
/
Each
£
10.21
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 03450032 1/2 INCH DRIVE X 1/2 INHEX SOCKET
STAHLWILLE X/LONG 5MMHEX KEY IN 1/2 DRIVE SOCKET 2054/5
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T55 1/2 INCH
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 7MM
STAHLWILLE 03090006 1/2DR X M6 SPLINE DRIVER SCKT
FACOM SXM.50 SXM TORX BIT SOCKET 1/2 INCH DRIVE T50
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T60 1/2 INCH
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER HEX 3MM
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE PHILLIPS 1
FACOM 8MM INHEX 1/2 DRIVE IMPACT SOCKET NSHM.8
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T25 1/2 INCH
BRITOOL EXPERT E03 HEX BIT SOCKET LONG 1/2 INCH SQUARE DRIVE 5MM
GEDORE IN 21 27 HEX ADAPTOR 27MM X 1 SQ DRIVE
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T27
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T10