Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
APEX BIT 7/16 HEX DRV POWER 5MMAN-5MM
APEX BIT 7/16 HEX DRV POWER 5MMAN-5MM
Screwdriver bit socket Apex Tool
References
apex tool:
AN-5MM
rubix:
80086114
Technical specifications
Length
89
mm
Imprint size
5 mm
See all Specifications
Product details
Technical specifications
Product details : APEX BIT 7/16 HEX DRV POWER 5MMAN-5MM
Technical specifications
Attributes
Length
89
mm
Imprint size
5 mm
Imprint
Hex / Allen
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.73
excl. VAT
/
Each
£
17.68
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
WERA 056520 851/1Z BIT PH2/50 EXTRA TOUGH
BAHCO 6709M-4 SOCKET 1/4
BAHCO 7809M-8 SOCKET DRIVER 1/2 HEX 8
FACOM EX.625 EX625 T25 LONG REACH TORX BIT
FACOM POZI DRIV BIT END.203
"BOSCH 2608522186 1/4"" 25MM HEX SHANK PH2 SCREWDRIVER BITS 25 PACK"
ROEBUCK 1123 BIT PHILLIPS NO 1 X 50MM
ROEBUCK 01128 BIT PHILLIPS NO 3 X 50MM
ISS 3/8 DR. MALE T30 TORX 50MM LONG MPMTD06T30
BAHCO 7809Z-3/8 SOCKET DRIVER 1/2IN
FACOM EV.105 SPLINE BIT SIZE 5
WERA 060029 855/4Z BIT PZ1/89 EXTRA TOUGH
FACOM BIT ES.210
FACOM EXRP.130 EXP.1 - STANDARD BITS SERIES 1 FOR TAMPER RESISTANT TOR
BAHCO 6709M-8 SOCKET 1/4