Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
"BOSCH 2608522186 1/4"" 25MM HEX SHANK PH2 SCREWDRIVER BITS 25 PACK"
"BOSCH 2608522186 1/4"" 25MM HEX SHANK PH2 SCREWDRIVER BITS 25 PACK"
Screwdriver bit socket Bosch
References
bosch:
2608522186
rubix:
247A7419
manufacturer :
2 608 522 186
ean:
3165140720229
Technical specifications
Length
25
mm
Imprint size
2
See all Specifications
Product details
Technical specifications
Product details : "BOSCH 2608522186 1/4"" 25MM HEX SHANK PH2 SCREWDRIVER BITS 25 PACK"
Technical specifications
Attributes
Logistic Weight
147
g
Packaged dimensions (D x W x H)
87
x
52
x
27
mm
Package weight
147
g
Length
25
mm
Imprint size
2
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.40
excl. VAT
/
Each
£
6.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 5 HEX 70MM 1/4 HEX BIT EH.205L
WERA 056815 855/1TZ BIT PZ2/25 EXTRA TOUGH TORSION
"BAHCO 7809M-4 4MM X 1/2"" SOCKET FOR HEX HEAD SCREWS"
APEX EXTENSION 200MM 89270078 MPEX-376-8
APEX EXT 1/4 MALE HEX DRV SQ 6IN. MPEX-250-6
ISS 3/8 DR. MALE T30 TORX 50MM LONG MPMTD06T30
FACOM SCREWDRIVER BIT EH.208L
FACOM EH.002,5 SCREW DRIVER BIT EH.0025
APEX EXT 1/4 MALE HEX DRV 3/8 MPEX-370-2
FACOM TORQSET BIT ETORM.606
FACOM ES.126,5T BIT ES.126 5T
FACOM NO4X25 1/4IN TORQBIT ETORM.104
WERA 071224 3869/4 NUTSETTER 10/50 STAINLESS
BOSCH 2.607.001.664 152MM EXTRA HARD BIT DIN 3126-E6.3 T10
FACOM HEXAGON.BLADE AMZ.H5