Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
APEX EXTENSION 75MM 89030189 85987702 MPEX-376-3
APEX EXTENSION 75MM 89030189 85987702 MPEX-376-3
Screwdriver bit socket Apex Tool
References
apex tool:
EX-376-3
rubix:
4534635
Technical specifications
Length
76
mm
See all Specifications
Product details
Technical specifications
Product details : APEX EXTENSION 75MM 89030189 85987702 MPEX-376-3
Technical specifications
Attributes
Length
76
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.17
excl. VAT
/
Each
£
27.80
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
FACOM TORQSET BIT ETORM.208
FACOM BIT ECAR.602
WERA 059340 800/4Z BIT SLOTTED 1.2/8/50 EXTRA TOUGH
FACOM TORX BIT EX.640
WERA 066515 867/1ZBO BIT SECURITY TX25/25 EXTRA TOUGH
FACOM POZIDRIV BIT END.204
WERA 066620 871/1 BIT TORQ SET 2/25 EXTRA TOUGH
FACOM SCREWDRIVER BIT EP.000
WERA 060015 855/4TZ BIT PZ3/50 EXTRA TOUGH TORSION
FACOM IMPACT BIT ENH.311
APEXTOOL SOCKET 7/16 MALE HEX DRIVE EX-501-5
ROEBUCK 01436 NUT SETTERS MAGNETIC 12 X 50MM
FACOM SPLINED BIT EV.206
GEDORE 699 L BIT HOLDER 1/4 LONG
BOSCH 2608522068 PHILLIPS NO.2 BIT (MA55)