Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
WERA 059340 800/4Z BIT SLOTTED 1.2/8/50 EXTRA TOUGH
WERA 059340 800/4Z BIT SLOTTED 1.2/8/50 EXTRA TOUGH
Screwdriver bit socket Wera
References
wera:
05059340001
rubix:
2517956
ean:
4013288011633
Technical specifications
Length
50
mm
Imprint size
1,2x8 mm
See all Specifications
Product details
Technical specifications
Product details : WERA 059340 800/4Z BIT SLOTTED 1.2/8/50 EXTRA TOUGH
Technical specifications
Attributes
Length
50
mm
Imprint size
1,2x8 mm
Imprint
flat
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.90
excl. VAT
/
Each
£
3.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM TORX BIT EX.250L
BAHCO 70S/H12 5XBITS HEX 12X30 MM 5/16
APEX EXT 3/8 FEMALE SQ DRIVE 3/8 MALE. EX-376-B-8
APEX EXTENSION 75MM 89030189 85987702 MPEX-376-3
FACOM POZIDRIV BIT ED.203
FACOM IMPACT BIT ENH.303/4
WERA 060030 855/4Z BIT PZ1/152 EXTRA TOUGH
FACOM JTM.8GRP 3/8 HEXAGON BIT SOCKET OGV GRIP 8MM
FACOM SCREWDRIVER BIT EH.208L
FACOM TORX BIT ENX.240
FACOM BIT ENS.312
FACOM EBNA.106 BNAE PATTERN BIT NO.6
FACOM HEXAGON.BLADE AMZ.H6
BOSCH 2608522068 PHILLIPS NO.2 BIT (MA55)
FACOM EH.208 STANDARD BITS 5/16 SERIES 2COUNTERSUNK HEX SCREWS