Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
WERA 060015 855/4TZ BIT PZ3/50 EXTRA TOUGH TORSION
WERA 060015 855/4TZ BIT PZ3/50 EXTRA TOUGH TORSION
Screwdriver bit socket Wera
References
wera:
05060015001
rubix:
2517965
ean:
4013288015112
Technical specifications
Length
50
mm
Imprint size
pz3
See all Specifications
Product details
Technical specifications
Product details : WERA 060015 855/4TZ BIT PZ3/50 EXTRA TOUGH TORSION
Technical specifications
Attributes
Length
50
mm
Imprint size
pz3
Imprint
pozidriv
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.81
excl. VAT
/
Each
£
2.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 70S/H10 5XBITS HEX 10X30 MM 5/16
"BOSCH 2608522186 1/4"" 25MM HEX SHANK PH2 SCREWDRIVER BITS 25 PACK"
APEXTOOL 3/8 DRIVE EXTENSION 254MM EX-376-10
APEX BIT 7/16 HEX DRV POWER 5MMAN-5MM
5MM HEX DRV IMP SKT 3/8
FACOM TORX BLADE AMZ.X10-15
FACOM PHILLIPS BIT EP.204
FACOM SCREWDRIVER BIT ETS.104
FACOM HEXAGON BIT EH.205/16
"WERA 004201 8740C HF/10 IN-HEX SOCKET SET 1/2"" ZYKLOP 9PC"
ROEBUCK 1468 TRI-WING BIT NO 3 X 25MM X 1/4 INCH HEX
FACOM ENH.210 ENH210 BITS FOR HEXAGON SKTS
WERA 066630 871/1 BIT TORQ SET 8/25 EXTRA TOUGH
FACOM ES.002,5 BIT ES.002 5
IMPACT SOCKET SUPPLIES SQUARE DRIVE MALE HEX 3/810MM MHD06M10ISS