Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
APEX EXTENSION 200MM 89270078 MPEX-376-8
APEX EXTENSION 200MM 89270078 MPEX-376-8
Screwdriver bit socket Apex Tool
References
apex tool:
EX-376-8
rubix:
4534639
Technical specifications
Length
203
mm
See all Specifications
Product details
Technical specifications
Product details : APEX EXTENSION 200MM 89270078 MPEX-376-8
Technical specifications
Attributes
Length
203
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.32
excl. VAT
/
Each
£
42.38
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 7809M-19 SOCKET 1/2
GEDORE 699 L BIT HOLDER 1/4 LONG
BAHCO 7809M-6-140 1/2IN SOCKET DRIVER FOR 6MM BI-HEX SCREWS 140MM
ROEBUCK 01434 NUT SETTERS MAGNETIC 11 X 50MM
FACOM EV.212 XZN BIT M12 5/16HEX
FACOM EH.000,9 SCREW DRIVER BIT EH.0009
FACOM EX.620 STANDARD BITS 1/4 SERIES 6TORX SCREWS L 70 MM TORX 20
ROEBUCK 01431 NUT SETTERS MAGNETIC 9 X 50MM
FACOM POZIDRIV BIT ED.100
FACOM TORX BIT ENX.220
FACOM NO4X25 1/4IN TORQBIT ETORM.104
FACOM BIT ETS.002
FACOM BNAE BIT EBNA.204
WERA 056520 851/1Z BIT PH2/50 EXTRA TOUGH
WERA 056815 855/1TZ BIT PZ2/25 EXTRA TOUGH TORSION