BAHCO 7809M-6-140 1/2IN SOCKET DRIVER FOR 6MM BI-HEX SCREWS 140MM


1/2" Square Drive Socket Drivers for Hex Head Screw

References
bahco:7809M-6-140
rubix:120A4649
ean:7314151830946
brand logo
brand logo
Technical specifications
Length140 mm
Imprint size6
See all Specifications

Product details : BAHCO 7809M-6-140 1/2IN SOCKET DRIVER FOR 6MM BI-HEX SCREWS 140MM


Screwdriver socket wrenches 1/2" , for Allen key bolts. Metric Not suitable for mechanical work. High-alloy quality steel. Polished high-gloss. Toothed. ISO 1174. DIN 3120. SB = individually packed in plastic suspension informative card.

Strengths

Knurled shank for finger turning of free running fasteners|Not suitable for use with power tools

Technical specifications


Attributes
Logistic Weight65 g
Length140 mm
Imprint size6
Show UNSPSC/ECL@SS
£ 14.37 excl. VAT
/ Each
£ 17.24 incl. VAT
  • Usually arrives within 14 working days