• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Pneumatics(92,258)
  • Hydraulics(6,192)
  • Sealing technology(34)
  • Measurement and control technology(2,075)
  • Hose & Pipes(1,508)
  • Filtration and Care(451)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,295)
  • Compressed air preparation(5,102)
  • Pneumatic accessories(15,219)
  • Compressors and compr. air system(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Tubes and pipes
Hose reel
REDASHE PCSTEEL SPREW 20MX19MM ID 102BAR HOSEREEL AIR/WATER/OIL/DIESEL

REDASHE PCSTEEL SPREW 20MX19MM ID 102BAR HOSEREEL AIR/WATER/OIL/DIESEL


Hose reel Redashe

References
redashe:CRHA-1920
rubix:2575286
brand logo
brand logo

Product details
Technical specifications

Product details : REDASHE PCSTEEL SPREW 20MX19MM ID 102BAR HOSEREEL AIR/WATER/OIL/DIESEL


Technical specifications


Attributes
No attributes to display for this product
£ 1,026.76 excl. VAT
/ Each
£ 1,232.11 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MECALINE 896411 AIR/WATER HOSE REEL 8X12-10M G1/4REDASHE SS STEEL SP REWIND 20MX19MM ID 102BAR HOSE REEL AIR/FG WATERMECALINE 896414 AIR/WATER HOSE REEL 13X18-11M G1/4FACOM N.709 10MM AIR HOSE REEL 15MREDASHE SINGLE GANG SOCKET C605-100REDASHE C2783 SAFETY SPRING REWIND HOSE REEL (12.5MM ID)REDASHE J1200-SMDUSB 170L LED USB RECHARGEABLE ENGINERS PEN LIGHTMECALINE RETRACTABLE HOSE REEL 15MTR LENGTH 8 X 12MM X G1/4IN 880596MECALINE RETRACTABLE HOSE REEL 12MTR LEN 8 X 12MM ISO 6510 B 853515REDASHE PCSTEEL SPR 30MX12.5MM ID 170BAR HOSEREEL AIR/WATER/OIL/DIESELREDASHE SS MANUAL REWIND ID 47BAR HOSE REEL AIR/FG WATER 30MX25MMREDASHE PCSTEEL MANREW 20MX25MM ID 47BAR HOSEREEL AIR/WATER/OIL/DIESELREDASHE POWDERC STEEL SPREWIND 15MX12.5MM ID 20BAR HOSE REEL AIR/WATERREDASHE SS MANUAL REWIND ID 47BAR HOSE REEL AIR/FG WATER 40MX12.5MMSMC TBR-2 TUBE REEL

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories