REDASHE PCSTEEL MANREW 20MX25MM ID 47BAR HOSEREEL AIR/WATER/OIL/DIESEL


Hose reel Redashe

References
redashe:CRWM-2520
rubix:2575295
brand logo
brand logo
Technical specifications
Length20 m
Inner diameter25 mm

Product details : REDASHE PCSTEEL MANREW 20MX25MM ID 47BAR HOSEREEL AIR/WATER/OIL/DIESEL


Constructed in heavy gauge mild steel. Highly visible powder coated finish Rolled and ribbed side discs for strength and rigidity Large 4-way roller guide to reduce hose wear. Floor or wall mounting options Smooth and positive direct crank design Capacities range from 30mtr x 10mm to 30m x 25mm Supplied as a bare reel (hose supplied at an extra cost) Suitable for air/water/oil/diesel hoses (47 bar).

Technical specifications


Attributes
Length20 m
Inner diameter25 mm
Show UNSPSC/ECL@SS
£ 797.04 excl. VAT
/ Each
£ 956.45 incl. VAT
  • Usually arrives within 14 working days