REDASHE PCSTEEL SPR 30MX12.5MM ID 170BAR HOSEREEL AIR/WATER/OIL/DIESEL

High Capacity Spring Rewind Reel

See technical informationSee documents
References
Redashe:CRHA-1330
Rubix:2575284
brand logo
Technical specifications
Documents

Product details : REDASHE PCSTEEL SPR 30MX12.5MM ID 170BAR HOSEREEL AIR/WATER/OIL/DIESEL


High visibility, high capacity CRHA series spring rewind hose reels. Constructed in a heavy gauge steel and finished in a durable, high gloss, powder coated paint. Strength, performance and reliability are the signature features of this series of reel, along with the professional, modern look. The compact size both height and width make this range of reel a must for applications where longer and larger hoses are required.

Strengths

Constructed in heavy gauge mild steel
Highly visible yellow powder coated finish
Rolled and ribbed side discs for strength and rigidity
Large 4-way roller guide to reduce hose wear
Externally mounted spring canister and swivel assembly for easy maintenance
Floor, wall mounting options

Technical specifications


Attributes
Length30 m
Materialsteel
Connecting diameter (inch)7/8 ''
Weight30 kg
Show UNSPSC/ECL@SS
£ 1,022.53 excl. VAT
/ Each
£ 1,227.04 incl. VAT
  • Usually arrives within 14 working days