REDASHE SS MANUAL REWIND ID 47BAR HOSE REEL AIR/FG WATER 40MX12.5MM

Manual Rewind Reel

See technical informationSee documents

References

Redashe:CRWM-1940SS
Rubix:2575306
brand logo

Technical specifications

Documents

Product details : REDASHE SS MANUAL REWIND ID 47BAR HOSE REEL AIR/FG WATER 40MX12.5MM


Stainless steel, high capacity CRWM-SS series manual rewind hose reels. Constructed in a heavy gauge 304 grade stainless steel, which offers strength, performance and reliability, along with a professional, modern look. They are ideally suited to washdown applications, in food processing and chemical manufacturing, but are also ideal for offshore/marine applications. The compact height and width makes this range of reel a must for applications where longer and larger hoses are required.

Strengths

Constructed in heavy gauge 304 grade stainless steel
Rolled and ribbed side discs for strength and rigidity
Large 4-way roller guide to reduce hose wear
Floor or wall mounting options
Smooth and positive direct crank design
2-year manufacturer’s warranty
Supplied as bare reel, hose available at extra cost

Technical specifications


Attributes
Length40 m
Materialsteel
Weight35 kg
£ 1,481.00 excl. VAT
/ Each
£ 1,777.20 incl. VAT
  • Usually arrives within 14 working days