References
SMC:TBR-2
Rubix:114A4519
Manufacturer :TBR-2
EAN:3618036143799

Documents
Product details : SMC TBR-2 TUBE REEL
Tube Reel.
Applicable tubing size: ø 4, ø 6, ø 8, ø 10, ø 12.
Applicable tubing size: ø 4, ø 6, ø 8, ø 10, ø 12.
Size: 2 (For Ø8mm Tube Size)
Strengths
Allows easy refilling and replacing tubes
Technical specifications
Attributes
| Length | 0.48 m |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 8 mm |
| Material | polypropylene (pp) / abs |
| Weight | 1.11 kg |
Show UNSPSC/ECL@SS
£ 31.13 excl. VAT
/ Each
£ 37.36 incl. VAT
- Delivery usually within ( 4 ) days