MECALINE 896414 AIR/WATER HOSE REEL 13X18-11M G1/4
AUTOMATIC HOSE REEL FOR COMPRESSED AIR AND COLD WATER – TECHOPOLYMER FRAME
See technical informationSee documentsReferences
Mecaline:896414
Rubix:259A5896
Manufacturer :896414
EAN:3660338487576

Documents
Product details : MECALINE 896414 AIR/WATER HOSE REEL 13X18-11M G1/4
MECALINE multifunctional safety spring rewind hose reel has an automatic rewind system which prevents the hose from bunching when retracting the hose back. The hose is made TPU, and suitable for compressed air and cold water, no food application. Hose reel structure in the technopolymer for maximum durability, and mounting bracket in metal. For the installation of the hose reel, the fixing bracket is adjustable, therefore well-suited to your needs. Equipped with Automatic device to stop the tube at the desired length, which can be disconnected if necessary. This hose reel is supplied with an additional connecting flexible hose 1 m long. CE and UKCA marking.
Technical specifications
Attributes
| Length | 11 m |
|---|---|
| Inner diameter | 13 mm |
| Outer diameter | 18 mm |
| Material | tpu |
| Service pressure | 15 bar |
| Connecting diameter (inch) | g 1/4 '' |
Show UNSPSC/ECL@SS
£ 214.55 excl. VAT
/ Each
£ 257.46 incl. VAT
- In stock: Next day delivery
