Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK HALF ROUND REGULAR FILE CABINET RASP 200MM
ROEBUCK HALF ROUND REGULAR FILE CABINET RASP 200MM
File Roebuck
References
roebuck:
11608
rubix:
218197
Product details
Technical specifications
Product details : ROEBUCK HALF ROUND REGULAR FILE CABINET RASP 200MM
Half round, regular cut for use by cabinet makers. Similar to half round wood rasps but with larger radius. Single cut edges.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.10
excl. VAT
/
Each
£
9.72
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
BAHCO 2-308-16-2-0 16CM KNIFE NEEDLE FILE CUT 2
ROEBUCK BI MATERIAL HANDLED ENGINEERS ROUND FILE SECOND CUT 250MM
ROEBUCK ENGINEERS FILE 150MM HALF ROUND SECOND 879970
ROEBUCK ENGINEERS FILE 10 SQUARE BASTARD
BAHCO 1-111-06-3-0 6INWARDING FILE CUT 3
BAHCO 6-342-08-1-0 8IN HALF ROUND RASP COARSE
BAHCO 625-PEAR SPARE BLADE PEAR
ROEBUCK CHAINSAW FILE 8 X 7/32 INCH
GEDORE GASKET SCRAPER 133 D-150
ROEBUCK DIAMOND FILE TRIANGULAR
ROEBUCK ENGINEERS WARDING FILE 4 INCH SMOOTH
ROEBUCK ENGINEERS FILE 10 THREE SQUARE SECOND
BAHCO 1-210-06-3-2 6IN 1/2 ROUND WITH HANDLE CUT 3
BAHCO NSB704-225 NON-SPARKING LONG SCRAPER CU-BE 100X225
ROEBUCK KNIFE NEEDLE FILE 14CM CUT 2 880015