Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK WARDING NEEDLE FILE 16CM CUT 0
ROEBUCK WARDING NEEDLE FILE 16CM CUT 0
File Roebuck
References
roebuck:
86050
rubix:
010806
Technical specifications
Shape
Other
Length
160
mm
Product details
Technical specifications
Product details : ROEBUCK WARDING NEEDLE FILE 16CM CUT 0
160mm 6¼in
Technical specifications
Attributes
Shape
Other
Length
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.49
excl. VAT
/
Each
£
2.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 6-342-10-2-0 10IN HALF ROUND RASP MEDIUM
ROEBUCK ENGINEERS FILE 150MM ROUND SECOND 879957
BAHCO 1-100-08-1-0 8IN HAND FILE CUT 1
GEDORE 8719 2-10 FILE TRIANGULAR 6769420
VALLORBE LA2407-160-2 NEEDLE FILE 3-SQUARE 16CM CUT 2
ROEBUCK DIAMOND FILE FLAT
BAHCO 1-230-08-1-0 8IN ROUND FILE CUT 1
ROEBUCK ENGINEERS FILE 14 HALF ROUND BASTARD
ROEBUCK ENGINEERS FILE FLAT BASTARD 6 INCH
BAHCO 1-102-08-2-0 8IN PILLAR FILE CUT 2
BAHCO 4-153-08-1-2 HOMEOWNERS METAL FILE HANDLED
ROEBUCK THREE SQUARE NEEDLE FILE 16CM CUT 2 880021
BAHCO 2-304-16-1-0 16CM 1/2ROUND NEEDLE FILE CUT1
BAHCO 2-303-16-2-0 16CM SQUARE NEEDLE FILE CUT 2
FACOM FLAT 250MM 2ND CUT FILE WITH COMFORT GRIP HANDLE SLS