Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX IMPACT SOCKET DEEP 1/4 DRIVE 1/2 INCH A/F
ROEBUCK HEX IMPACT SOCKET DEEP 1/4 DRIVE 1/2 INCH A/F
Socket Roebuck
References
roebuck:
3965136
rubix:
245130
Technical specifications
Square drive adapter
1/4
''
Product details
Technical specifications
Product details : ROEBUCK HEX IMPACT SOCKET DEEP 1/4 DRIVE 1/2 INCH A/F
Manufactured from quality chrome vanadium steel with an anti-corrosive black oxidised finish. Conforms to DIN 3129 and DIN 3121.
Technical specifications
Attributes
Square drive adapter
1/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.95
excl. VAT
/
Each
£
5.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO A7400DM-16 SOCKET 3/8IN AEROSPACE
STAHLWILLE 03020026 1/2 INCH DRIVE X 26MM DEEP SOCKET BI-HEX
BRITOOL EXPERT 1/4 INCH 12 POINT LONG-REACH SOCKET 9/32 E113768
ROEBUCK 0811L DEEP IMPACT SOCKET 1/2 INCH DRIVE 11/16 A/F
BRITOOL EXPERT 1/4 INCH SOCKET 13 PIECE SET
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 4.5MM
BAHCO A7400DZ-1/2 SOCKET 3/8 AEROSPACE
GEDORE RED R73004619 46MM 3/4 INCH SQUARE DRIVE LONG IMPACT SOCKET
GEDORE 17MMDIMPACTSOCKET3/4 K 32 L 17
BAHCO A6700DZ-11/32 SOCKET 1/4 AEROSPACE
STAHLWILLE 01021008 1/4DR X 8MM SOCKET EX DP SPLINE
STAHLWILLE 01030012 1/4 INCH DRIVE X 12MM SOCKET BI-HEX
FACOM K.22LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 22LA
BAHCO 9500SM-50 SOCKET HEXAGON 1IN
MILWAUKEE 4932480454 SHOCKWAVE IMPACT DUTY SOCKET STANDARD SET (9PC)