Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO 9500SM-50 SOCKET HEXAGON 1IN
BAHCO 9500SM-50 SOCKET HEXAGON 1IN
Socket Bahco
References
bahco:
9500SM-50
rubix:
125A1921
ean:
7314153013712
Product details
Technical specifications
Product details : BAHCO 9500SM-50 SOCKET HEXAGON 1IN
Technical specifications
Attributes
Logistic Weight
835
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.21
excl. VAT
/
Each
£
74.65
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
ROEBUCK 880174 1/2IN DRIVE SOCKET BI-HEX16MM
ROEBUCK 880269 1/2IN DRIVE HEX /6 POINT 3/4IN A/F SOCKETS
ROEBUCK SOCKET 1/2 HEX 11MM 865330
FACOM J.7LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 7MM
GEDORE 19-11MM HEX SOCKET
BAHCO K7806Z-15/16 POWER SOCKET 1/2 DEEP
"ISS 08W08L 1/2DRV IMPACT SOCKET 1/2"""
BAHCO 7800DM-25 SOCKET 1/2
BRITOOL EXPERT 1/2 INCH 12 POINT STANDARD SOCKET 18MM
BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DR 11/16 A/F
ROEBUCK UNIWRENCH SPHERICAL SOCKET 1/2 INCH DRIVE X 22MM
FACOM K19B K-B SOCKET BI-HEX 3/4 INCH DRIVE 19MM
FACOM J.3/8F SOCKET HINGED BI-HEX 3/8 INCH DRIVE 12-POINT A/F
FACOM J.1/2LA 3/8SD BI-HEX DEEP SOCKET 1/2AF
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 13MM