Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
MILWAUKEE 4932480454 SHOCKWAVE IMPACT DUTY SOCKET STANDARD SET (9PC)
MILWAUKEE 4932480454 SHOCKWAVE IMPACT DUTY SOCKET STANDARD SET (9PC)
Socket Milwaukee
References
milwaukee:
4932480454
rubix:
265A6933
manufacturer :
4932480454
ean:
4058546407391
Product details
Technical specifications
Product details : MILWAUKEE 4932480454 SHOCKWAVE IMPACT DUTY SOCKET STANDARD SET (9PC)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.79
excl. VAT
/
Each
£
29.75
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 26MM
BRITOOL EXPERT 1/2 INCH 6 POINT STANDARD SOCKET 11MM
BRITOOL EXPERT SOCKET 12 POINT STANDARD 3/8 INCH 22MM
FACOM SOCKET NM.56A
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 30MM
FACOM K.54B K-B SOCKET BI-HEX 3/4 INCH DRIVE 54MM
BAHCO 6700SM-4 SOCKET 1/4
BAHCO K7806M-17 POWER SOCKET 1/2 DEEP
ROEBUCK SOCKET 1/2 DRIVE 1.1/8 INCH A/F
STAHLWILLE 05010030 3/4 INCH DRIVE X 30MM HEX SOCKET
STAHLWILLE 01020013 40L HEX SOCKET EXTRA DEEP 13MM
GEDORE 13MM 3/8DR HEX SKT 30 13
GEDORE RED R61003214 32MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
FACOM SOCKET NK.42LA
BAHCO 7805DM-10 SOCKET 1/2