Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Accessory for workshop trolley
SPARTEX STPERF16GXXX PERFORATED PANEL TO SUIT 1230.1000 TROLLEYGREEN
SPARTEX STPERF16GXXX PERFORATED PANEL TO SUIT 1230.1000 TROLLEYGREEN
Accessory for workshop trolley Spartex
References
spartex:
UK-STPERF16GXXX
rubix:
225A2130
manufacturer :
STPERF16GXXX
Technical specifications
Type
system flow trolleys
Product details
Technical specifications
Product details : SPARTEX STPERF16GXXX PERFORATED PANEL TO SUIT 1230.1000 TROLLEYGREEN
The 'A-Frame' workshop trolleys are the ideal 'all-in-one' storage which can be customised with louvre panels, perforated panels and a range of accessories available.
Technical specifications
Attributes
Type
system flow trolleys
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.25
excl. VAT
/
Each
£
102.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX STLOVR12KXXX LOUVRED PANEL TO SUIT 1230.680 TROLLEYDARK GREY
FACOM JET.WA9 WORKTOP ANTI THEFT BAR
SPARTEX STSHLU10LXX SYSTEM FLOW TROLLEY SHELF TO SUIT 900W-
CUTLINE A2-WORKSTOP 2D ADJUSTABLE WORKSTOP
CUTLINE A1-BT40TOOLBOY BT40DUEL TOOL HOLDER ASSEMBLY POT
SPARTEX STSHLU80LXX SYSTEM FLOW TROLLEY SHELF TO SUIT 600W-
FACOM ASSEMBLY KIT JLS2-TUBESUP800
SPARTEX STLOVR16LXXX LOUVRED PANEL TO SUIT 1230.1000 TROLLEYL/Grey
SPARTEX STLOVR16RXXX LOUVRED PANEL TO SUIT 1230.1000 TROLLEYRED
SPARTEX STSP165866LX SHELF&PANEL TROLLEYS MAGNETIC PANEL WIDTH 500MM
GEDORE SPRING CLAMP D 13MM
ROEBUCK 893473 PAPER ROLL HANGER FOR ROLLER CABINET
SPARTEX STLOVR16KXXX LOUVRED PANEL TO SUIT 1230.1000 TROLLEYDARK GREY
FACOM JLS HALF PK PANEL1 JLS2-PPAV1
SPARTEX STLOVR12GXXX LOUVRED PANEL TO SUIT 1230.680 TROLLEYGREEN