SPARTEX STSYF1610MKX SYSTEM FLOW TROLLEY-BASIC FRAME & CASTORSDK/GRY
Workshop trolley Spartex
See technical informationReferences
Spartex:UK-STSYF1610MKX
Rubix:225A2167
Manufacturer :STSYF1610MKX
Product details : SPARTEX STSYF1610MKX SYSTEM FLOW TROLLEY-BASIC FRAME & CASTORSDK/GRY
The 'A-Frame' workshop trolleys are the ideal 'all-in-one' storage which can be customised with louvre panels, perforated panels and a range of accessories available.
Technical specifications
Attributes
| Width | 1000 mm |
|---|---|
| Depth | 260 mm |
| Height | 1650 mm |
Show UNSPSC/ECL@SS
£ 388.22 excl. VAT
/ Each
£ 465.86 incl. VAT
- Delivery usually within ( 16 ) days

