• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Screwdrivers(1,301)
  • Clamping tools(16,683)
  • Pliers, vices, clamps(2,299)
  • Saws, cutters, files(2,684)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
"ITL 01775 1/4"" DRIVE REVERSIBLE RATCHET"

"ITL 01775 1/4"" DRIVE REVERSIBLE RATCHET"

Ratchet ITL Insulated Tools

See technical information
References
ITL Insulated Tools:01775
Rubix:219A2960
EAN:5052269017751
brand logo
brand logo

Product details : "ITL 01775 1/4"" DRIVE REVERSIBLE RATCHET"


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 116.47 excl. VAT
/ Each
£ 139.76 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

BAHCO 7750 3/8IN PEAR HEAD REVERSE RATCHET 80TEETH 4.5DEG ANGLE 205MMDRAPER 27735 DOUBLE RATCHET RING SPANNER 8 X 9MMELORA 11080 LEVER CHANGE RATCHET 1/4SQ DRDRAPER 27738 DOUBLE RATCHET RING SPANNER 14 X 15MMBAHCO 8955N/A RATCHET HEAD 3/4 QUICKRELEASEDRAPER 27973 STUBBY FLEXIBLE RATCHET SPANNER 15MMDRAPER 27965 STUBBY FLEXIBLE RATCHET SPANNER 10MM1 RATCHET REVERSIBLE 36 TEEDRAPER 27931 STUBBY RATCHET SPANNER SET 12PCS"WERA 073230 8001A ZYKLOP MINI 1 BIT RATCHET 1/4"" WITH ADAPTOR 2PC"GEDORE CONSTRUCTION RACHET 29 27X32WERA 004064 8004C RATCHET ZYKLOP 1/2 DRIVE METAL SWITCHDRAPER EXPERT 43718 60 TOOTH SEALED HEAD REVERS RATCHET 1/4IN SQ DRGEDORE FLEX HEAD RATCHET 1993 GU-3 6144320BAHCO SC2RM-19-22 RATCHET WRENCH 19&22 F/CONST
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap