BAHCO 7750 3/8IN PEAR HEAD REVERSE RATCHET 80TEETH 4.5DEG ANGLE 205MM


3/8" Pear Head Reversible Ratchets with 80 Teeth and 4.5° Action Angle

References
bahco:7750
rubix:80173001
ean:7314151096427
brand logo
brand logo
Technical specifications
Square drive adapter3/8 ''
Length207 mm
See all Specifications

Product details : BAHCO 7750 3/8IN PEAR HEAD REVERSE RATCHET 80TEETH 4.5DEG ANGLE 205MM


Reversible Sealed Ratchet

Strengths

Comfortable two-component handle provides excellent grip|Easy single hand direction change lever on wrench head|Extra strength from the double pawl mechanism|Sealed and patented mechanism keeps dirt out and lubrication in|80 teeth / 4.5° action angle for outstanding strength and accessibility

Technical specifications


Attributes
Logistic Weight280 g
Square drive adapter3/8 ''
Length207 mm
Weight260 g
Show UNSPSC/ECL@SS
£ 62.71 excl. VAT
/ Each
£ 75.25 incl. VAT
  • Usually arrives within 14 working days